Zoro Homepage

Cole Hersee Isolator

  • Mfr # CHS-48160BX-JN

  • Zoro # G708423238


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-48160BX-JN
Zoro #
G708423238
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLTAGE INPUT LOW: 12, VOLTAGE INPUT HIGH: 36, AMPS: 200, LENGTH: 215 mm, LENGTH: 8.465, WIDTH: 122.200mm, WIDTH: 4.811, HEIGHT: 3.406, HEIGHT: 86.500mm, NUMBER OF INPUTS: 1, NUMBER OF BATTERY BANKS: 2, IGNITION TERMINAL: FALSE, SENSE TERMINAL: FALSE, PACKAGING: Box-Arrowhead: CH48160; Cole Hersee: 48160, 48160BX, 48160-BXReplaces Part Numbers: CHS-48160BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.