Shop AFTERMARKET

D12405M200 DAndD Powerdrive 5M Double Replacement Timing Belt

  • Mfr # D1240-5M-200-DD

  • Zoro # G808227958


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Nylon
Top Width
200 mm
Belt Trade Size
D5M
Pitch
5 mm
Pitch Length
1240 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1240-5M-200-DD
Zoro #
G808227958
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
200 mm
Belt Trade Size
D5M
Pitch Length
1240 mm

Details

Item
Timing Belt
Belt Coating
Nylon
Pitch
5 mm
Belt Material
Neoprene
Industry Number
D1240-5M-200
Number of Teeth
248
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Series
Dual Dura-Sync Torque
Tooth Shape
Curvilinear

Description

One New Aftermarket Manufacturer Part D12405M200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 200mm, Length 1240mm, No Of Teeth 248, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.