Shop AFTERMARKET

D126014M170 DAndD Powerdrive 14M Double Replacement Timing Belt

  • Mfr # D1260-14M-170-DD

  • Zoro # G508227623


product price:  $949.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Dual Dura-Sync Torque
Pitch
14 mm
Belt Trade Size
D14M
Top Width
170 mm
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1260-14M-170-DD
Zoro #
G508227623
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
D14M
Top Width
170 mm
Pitch Length
1260 mm

Details

Belt Series
Dual Dura-Sync Torque
Pitch
14 mm
Belt Material
Neoprene
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
90
Belt Coating
Nylon
Tooth Location
Two Sides
Industry Number
D1260-14M-170

Description

One New Aftermarket Manufacturer Part D126014M170PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 170mm, Length 1260mm, No Of Teeth 90, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.