Shop AFTERMARKET

D12728M85 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D1272-8M-85-DD

  • Zoro # G108228488


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1272 mm
Tooth Location
Two Sides
Belt Trade Size
D8M
Belt Material
Neoprene
Industry Number
D1272-8M-85
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1272-8M-85-DD
Zoro #
G108228488
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1272 mm
Belt Trade Size
D8M
Top Width
85 mm

Details

Tooth Location
Two Sides
Belt Material
Neoprene
Industry Number
D1272-8M-85
Reinforcing Cord Material
Fiberglass
Number of Teeth
159
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon
Item
Timing Belt
Pitch
8 mm
Tooth Shape
Curvilinear

Description

One New Aftermarket Manufacturer Part D12728M85PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 85mm, Length 1272mm, No Of Teeth 159, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.