D158XL001 DAndD Powerdrive XL Double Replacement Timing Belt
Mfr # D158XL001-DD
Zoro # G908361996
product price:Â $10.35
/eaKey Features
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque
Number of Teeth
79
Pitch
0.2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D158XL001-DD
Zoro #
G908361996
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
DXL
Pitch Length
15.8 in
Top Width
0.01 in
Details
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque
Number of Teeth
79
Pitch
0.2 in
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
D158XL001
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part#: D158XL001PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 0.010 Inch, Length: 15.8 Inch, No. Of Teeth: 79, Material: Neoprene, Series: XL, Pitch: 1/5 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.Oil Resistant Heat Resistant Abrasion Resistant Higher level of tooth jump resistance with dual sided teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.