Shop AFTERMARKET

D169L100 DAndD Powerdrive L Double Replacement Timing Belt

  • Mfr # D169L100-DD

  • Zoro # G308361596


product price:  $41.35
/ea

Key Features

Number of Teeth
45
Belt Material
Neoprene
Belt Series
Dual Dura-Premium Torque
Tooth Shape
Trapezoidal
Belt Trade Size
DL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D169L100-DD
Zoro #
G308361596
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
DL
Pitch Length
16.9 in
Top Width
1 in

Details

Number of Teeth
45
Belt Material
Neoprene
Belt Series
Dual Dura-Premium Torque
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Coating
Nylon
Industry Number
D169L100
Pitch
3/8 in

Description

One New Aftermarket Manufacturer Part#: D169L100PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 1.000 Inch, Length: 16.9 Inch, No. Of Teeth: 45, Material: Neoprene, Series: L, Pitch: 3/8 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.
  • Oil Resistant
  • Heat Resistant
  • Abrasion Resistant
  • Higher level of tooth jump resistance with dual sided teeth
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.