Shop AFTERMARKET

D17928M190 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D1792-8M-190-DD

  • Zoro # G208225707


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Belt Series
Dual Dura-Sync Torque
Number of Teeth
224
Belt Material
Neoprene
Pitch Length
1792 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1792-8M-190-DD
Zoro #
G208225707
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1792 mm
Top Width
190 mm
Belt Trade Size
D8M

Details

Pitch
8 mm
Belt Series
Dual Dura-Sync Torque
Number of Teeth
224
Belt Material
Neoprene
Tooth Location
Two Sides
Industry Number
D1792-8M-190
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part D17928M190PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 190mm, Length 1792mm, No Of Teeth 224, Material Neoprene, Series 8M, Pitch 8mmFEATURES amp BENEFITSDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUnlike trapezoidal tooth belts HTD timing belts have round tooth profiles to improve tension distribution and high horsepower ratings at low speedsliliCommonly used in automotive drive systems, packaging machinery and commercial printing equipmentliliHTD belts have metric pitches represented by their nomenclature So D100814M01 is a 14 millimeter pitch belt and should be used with a 14mm timing pulleyliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.