Shop AFTERMARKET

D1900S8M1200 DAndD Powerdrive S8M STS Double Replacement Timing Belt

  • Mfr # D1900-S8M-1200-DD

  • Zoro # G508227906


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
150
Pitch Length
1200 mm
Belt Trade Size
DS8M
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1900-S8M-1200-DD
Zoro #
G508227906
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1200 mm
Belt Trade Size
DS8M
Top Width
190 mm

Details

Number of Teeth
150
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Industry Number
D1900-S8M-1200
Pitch
8 mm
Item
Timing Belt
Belt Series
Dual Dura-Sure Torque
Belt Material
Neoprene
Belt Coating
Nylon
Tooth Location
Two Sides

Description

One New Aftermarket Manufacturer Part D1900S8M1200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 190mm, Length 1200mm, No Of Teeth 150, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.