Shop AFTERMARKET

D200-S8M-1520 DAndD Powerdrive Timing Belt

  • Mfr # D200-S8M-1520-DD

  • Zoro # G808362604


product price:  $96.19
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Top Width
20 mm
Pitch Length
1520 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D200-S8M-1520-DD
Zoro #
G808362604
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
20 mm
Pitch Length
1520 mm
Belt Trade Size
DS8M

Details

Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
8 mm
Item
Timing Belt
Belt Material
Neoprene
Belt Series
Dual Dura-Sure Torque
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Number of Teeth
190
Industry Number
D200-S8M-1520

Description

One New Aftermarket Manufacturer Part#: D200-S8M-1520PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 190, Widths: 20 mm, Outside Length: 1520 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.