Shop AFTERMARKET
See all product information
D200S8M2400 DAndD Powerdrive S8M STS Double Replacement Timing Belt
Mfr # D200-S8M-2400-DD
Zoro # G008222517
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Number of Teeth
300
Pitch Length
2400 mm
Industry Number
D200-S8M-2400
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D200-S8M-2400-DD
Zoro #
G008222517
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
2400 mm
Belt Trade Size
DS8M
Top Width
20 mm
Details
Item
Timing Belt
Pitch
8 mm
Number of Teeth
300
Industry Number
D200-S8M-2400
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Belt Series
Dual Dura-Sure Torque
Tooth Location
Two Sides
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part D200S8M2400PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 2400mm, No Of Teeth 300, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.