Shop AFTERMARKET
See all product information
D200XL037 DAndD Powerdrive Timing Belt
Mfr # D200XL037-DD
Zoro # G308362821
product price:Â $19.99
/eaKey Features
Pitch
0.2 in
Number of Teeth
100
Belt Coating
Nylon
Belt Series
Dual Dura-Premium Torque
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D200XL037-DD
Zoro #
G308362821
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
20 in
Belt Trade Size
DXL
Top Width
3/8 in
Details
Item
Timing Belt
Pitch
0.2 in
Number of Teeth
100
Belt Coating
Nylon
Belt Series
Dual Dura-Premium Torque
Belt Material
Neoprene
Industry Number
D200XL037
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Description
One New Aftermarket Manufacturer Part#: D200XL037PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: XL 1/5, Belt Type: Double Sided, No. Of Teeth: 100, Widths: .375 Inch, Outside Length: 20 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.