Shop AFTERMARKET

D204414M40 DAndD Powerdrive 14M Double Replacement Timing Belt

  • Mfr # D2044-14M-40-DD

  • Zoro # G608225284


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Two Sides
Tooth Shape
Curvilinear
Pitch Length
2044 mm
Pitch
14 mm
Number of Teeth
146
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2044-14M-40-DD
Zoro #
G608225284
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
2044 mm
Belt Trade Size
D14M
Top Width
40 mm

Details

Tooth Location
Two Sides
Tooth Shape
Curvilinear
Pitch
14 mm
Item
Timing Belt
Number of Teeth
146
Belt Coating
Nylon
Industry Number
D2044-14M-40
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part D204414M40PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 40mm, Length 2044mm, No Of Teeth 146, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.