Shop AFTERMARKET
See all product information
D21208M25 DAndD Powerdrive 8M Double Replacement Timing Belt
Mfr # D2120-8M-25-DD
Zoro # G708225597
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D8M
Tooth Shape
Curvilinear
Pitch Length
2120 mm
Industry Number
D2120-8M-25
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2120-8M-25-DD
Zoro #
G708225597
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
D8M
Pitch Length
2120 mm
Top Width
25 mm
Details
Tooth Shape
Curvilinear
Industry Number
D2120-8M-25
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque
Tooth Location
Two Sides
Item
Timing Belt
Pitch
8 mm
Belt Material
Neoprene
Number of Teeth
265
Description
One New Aftermarket Manufacturer Part D21208M25PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 2120mm, No Of Teeth 265, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.