Shop AFTERMARKET

D2450-14M-170 DAndD Powerdrive Timing Belt

  • Mfr # D2450-14M-170-DD

  • Zoro # G308359357


product price:  $1,640.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
175
Tooth Location
Two Sides
Industry Number
D2450-14M-170
Belt Material
Neoprene
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2450-14M-170-DD
Zoro #
G308359357
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
170 mm
Belt Trade Size
D14M
Pitch Length
2450 mm

Details

Number of Teeth
175
Tooth Location
Two Sides
Industry Number
D2450-14M-170
Belt Material
Neoprene
Pitch
14 mm
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Coating
Nylon
Belt Series
Dual Dura-Sync Torque
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part#: D2450-14M-170PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 14M 14 mm, Belt Type: Double Sided, No. Of Teeth: 175, Widths: 170 mm, Outside Length: 2450 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.