Shop AFTERMARKET

D250-S8M-1600 DAndD Powerdrive Timing Belt

  • Mfr # D250-S8M-1600-DD

  • Zoro # G908359955


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
DS8M
Industry Number
D250-S8M-1600
Tooth Location
Two Sides
Pitch Length
1600 mm
Tooth Shape
Modified Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D250-S8M-1600-DD
Zoro #
G908359955
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
DS8M
Pitch Length
1600 mm
Top Width
25 mm

Details

Industry Number
D250-S8M-1600
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Belt Material
Neoprene
Pitch
8 mm
Number of Teeth
200
Item
Timing Belt
Belt Series
Dual Dura-Sure Torque
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part#: D250-S8M-1600PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 200, Widths: 25 mm, Outside Length: 1600 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.