Shop AFTERMARKET

D25005M15 DAndD Powerdrive 5M Double Replacement Timing Belt

  • Mfr # D2500-5M-15-DD

  • Zoro # G908222303


product price:  $93.35
/ea

Key Features

Belt Trade Size
D5M
Number of Teeth
500
Pitch Length
2500 mm
Belt Coating
Nylon
Industry Number
D2500-5M-15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2500-5M-15-DD
Zoro #
G908222303
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
D5M
Pitch Length
2500 mm
Top Width
15 mm

Details

Number of Teeth
500
Belt Coating
Nylon
Industry Number
D2500-5M-15
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Pitch
5 mm
Belt Series
Dual Dura-Sync Torque
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part D25005M15PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 2500mm, No Of Teeth 500, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.