Shop AFTERMARKET
See all product information
Create Account
D2800-8M-50 DAndD Powerdrive Timing Belt
Mfr # D2800-8M-50-DD
Zoro # G208360910
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
350
Belt Trade Size
D8M
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2800-8M-50-DD
Zoro #
G208360910
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
D8M
Top Width
50 mm
Pitch Length
2800 mm
Details
Number of Teeth
350
Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Belt Coating
Nylon
Industry Number
D2800-8M-50
Belt Series
Dual Dura-Sync Torque
Pitch
8 mm
Description
One New Aftermarket Manufacturer Part#: D2800-8M-50PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Double Sided, No. Of Teeth: 350, Widths: 50 mm, Outside Length: 2800 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.