Shop AFTERMARKET

D300L075 DAndD Powerdrive Timing Belt

  • Mfr # D300L075-DD

  • Zoro # G208361818


product price:  $46.65
/ea

Key Features

Number of Teeth
80
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
Dual Dura-Premium Torque
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D300L075-DD
Zoro #
G208361818
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
DL
Top Width
3/4 in
Pitch Length
30 in

Details

Number of Teeth
80
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
Dual Dura-Premium Torque
Belt Material
Neoprene
Item
Timing Belt
Tooth Location
Two Sides
Industry Number
D300L075
Pitch
3/8 in
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part#: D300L075PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Double Sided, No. Of Teeth: 80, Widths: .750 Inch, Outside Length: 30 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.