Shop AFTERMARKET

D345L100 DAndD Powerdrive Timing Belt

  • Mfr # D345L100-DD

  • Zoro # G008362428


product price:  $65.19
/ea

Key Features

Top Width
1 in
Industry Number
D345L100
Tooth Shape
Trapezoidal
Pitch Length
34-1/2 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D345L100-DD
Zoro #
G008362428
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
1 in
Pitch Length
34-1/2 in
Belt Trade Size
DL

Details

Industry Number
D345L100
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
91
Belt Series
Dual Dura-Premium Torque
Belt Coating
Nylon
Pitch
3/8 in
Item
Timing Belt
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part#: D345L100PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Double Sided, No. Of Teeth: 91, Widths: 1 Inch, Outside Length: 34.5 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.