Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D36408M30 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D3640-8M-30-DD

  • Zoro # G508227579


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
3640 mm
Number of Teeth - Timing Belts
455
Pitch - Timing Belts
8 mm
Material
Neoprene
Top Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3640-8M-30-DD
Zoro #
G508227579
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
3640 mm
Top Width
30 mm
Height
6 mm

Details

Number of Teeth - Timing Belts
455
Pitch - Timing Belts
8 mm
Material
Neoprene
Core Cord
Fiberglass
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part D36408M30PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 30mm, Length 3640mm, No Of Teeth 455, Material Neoprene, Series 8M, Pitch 8mmFEATURES amp BENEFITSDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUnlike trapezoidal tooth belts HTD timing belts have round tooth profiles to improve tension distribution and high horsepower ratings at low speedsliliCommonly used in automotive drive systems, packaging machinery and commercial printing equipmentliliHTD belts have metric pitches represented by their nomenclature So D100814M01 is a 14 millimeter pitch belt and should be used with a 14mm timing pulleyliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.