Shop AFTERMARKET

D400-S14M-2590 DAndD Powerdrive Timing Belt

  • Mfr # D400-S14M-2590-DD

  • Zoro # G108359526


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
Belt Series
Dual Dura-Sure Torque
Top Width
40 mm
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D400-S14M-2590-DD
Zoro #
G108359526
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
40 mm
Belt Trade Size
DS14M
Pitch Length
2590 mm

Details

Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
Belt Series
Dual Dura-Sure Torque
Belt Material
Neoprene
Item
Timing Belt
Number of Teeth
185
Tooth Location
Two Sides
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Industry Number
D400-S14M-2590

Description

One New Aftermarket Manufacturer Part#: D400-S14M-2590PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S14M 14 mm, Belt Type: Single Sided, No. Of Teeth: 185, Widths: 40 mm, Outside Length: 2590 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.