Shop AFTERMARKET

D400-S8M-1200 DAndD Powerdrive Timing Belt

  • Mfr # D400-S8M-1200-DD

  • Zoro # G408359462


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Top Width
40 mm
Pitch Length
1200 mm
Industry Number
D400-S8M-1200
Belt Series
Dual Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D400-S8M-1200-DD
Zoro #
G408359462
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
40 mm
Pitch Length
1200 mm
Belt Trade Size
DS8M

Details

Item
Timing Belt
Industry Number
D400-S8M-1200
Belt Series
Dual Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
Number of Teeth
150
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Pitch
8 mm
Belt Coating
Nylon
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part#: D400-S8M-1200PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 150, Widths: 40 mm, Outside Length: 1200 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.