Shop AFTERMARKET
See all product information
Create Account
D4008M200 DAndD Powerdrive 8M Double Replacement Timing Belt
Mfr # D400-8M-200-DD
Zoro # G808228795
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Tooth Shape
Curvilinear
Belt Material
Neoprene
Belt Trade Size
D8M
Tooth Location
Two Sides
Industry Number
D400-8M-200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D400-8M-200-DD
Zoro #
G808228795
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
D8M
Pitch Length
400 mm
Top Width
200 mm
Details
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Material
Neoprene
Tooth Location
Two Sides
Industry Number
D400-8M-200
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Coating
Nylon
Number of Teeth
50
Belt Series
Dual Dura-Sync Torque
Description
One New Aftermarket Manufacturer Part D4008M200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 200mm, Length 400mm, No Of Teeth 50, Material Neoprene, Series 8M, Pitch 8mmFEATURES amp BENEFITSDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUnlike trapezoidal tooth belts HTD timing belts have round tooth profiles to improve tension distribution and high horsepower ratings at low speedsliliCommonly used in automotive drive systems, packaging machinery and commercial printing equipmentliliHTD belts have metric pitches represented by their nomenclature So D100814M01 is a 14 millimeter pitch belt and should be used with a 14mm timing pulleyliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.