Shop AFTERMARKET

D400S5M420 DAndD Powerdrive S5M STS Double Replacement Timing Belt

  • Mfr # D400-S5M-420-DD

  • Zoro # G408229499


product price:  $51.99
/ea

Key Features

Tooth Shape
Modified Curvilinear
Belt Series
Dual Dura-Sure Torque
Belt Coating
Nylon
Number of Teeth
84
Pitch Length
420 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D400-S5M-420-DD
Zoro #
G408229499
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
420 mm
Top Width
40 mm
Belt Trade Size
DS5M

Details

Tooth Shape
Modified Curvilinear
Belt Series
Dual Dura-Sure Torque
Belt Coating
Nylon
Number of Teeth
84
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Industry Number
D400-S5M-420
Belt Material
Neoprene
Tooth Location
Two Sides
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part D400S5M420PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 40mm, Length 420mm, No Of Teeth 84, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.