Shop AFTERMARKET
See all product information
D4155M15 DAndD Powerdrive 5M Double Replacement Timing Belt
Mfr # D415-5M-15-DD
Zoro # G308223450
product price:Â $38.59
/eaKey Features
Pitch Length
415 mm
Number of Teeth
83
Tooth Shape
Curvilinear
Belt Coating
Nylon
Belt Series
Dual Dura-Sync Torque
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D415-5M-15-DD
Zoro #
G308223450
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
415 mm
Belt Trade Size
D5M
Top Width
15 mm
Details
Number of Teeth
83
Tooth Shape
Curvilinear
Belt Coating
Nylon
Belt Series
Dual Dura-Sync Torque
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Industry Number
D415-5M-15
Belt Material
Neoprene
Item
Timing Belt
Pitch
5 mm
Description
One New Aftermarket Manufacturer Part D4155M15PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 415mm, No Of Teeth 83, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.