Shop AFTERMARKET
See all product information
Create Account
D4443M15 DAndD Powerdrive 3M Double Replacement Timing Belt
Mfr # D444-3M-15-DD
Zoro # G208224458
product price:Â $33.35
/eaKey Features
Industry Number
D444-3M-15
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Top Width
15 mm
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D444-3M-15-DD
Zoro #
G208224458
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
15 mm
Belt Trade Size
D3M
Pitch Length
444 mm
Details
Industry Number
D444-3M-15
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Coating
Nylon
Belt Series
Dual Dura-Sync Torque
Tooth Shape
Curvilinear
Pitch
3 mm
Tooth Location
Two Sides
Item
Timing Belt
Number of Teeth
148
Description
One New Aftermarket Manufacturer Part D4443M15PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 444mm, No Of Teeth 148, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliU
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.