Shop AFTERMARKET

D450L075 DAndD Powerdrive Timing Belt

  • Mfr # D450L075-DD

  • Zoro # G008360868


product price:  $60.65
/ea

Key Features

Top Width
3/4 in
Pitch
3/8 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Height
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D450L075-DD
Zoro #
G008360868
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
3/4 in
Height
0.14 in
Outside Length
45 in
Pitch Length
45 in
Belt Trade Size
DL

Details

Item
Timing Belt
Pitch
3/8 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Resistance Properties
Wear
Number of Teeth
119
Belt Series
Dual Dura-Premium Torque
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Industry Number
D450L075

Description

One New Aftermarket Manufacturer Part#: D450L075PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Double Sided, No. Of Teeth: 119, Widths: .750 Inch, Outside Length: 45 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.