Shop AFTERMARKET

D4983M25 DAndD Powerdrive 3M Double Replacement Timing Belt

  • Mfr # D498-3M-25-DD

  • Zoro # G808226227


product price:  $42.65
/ea

Key Features

Pitch
3 mm
Tooth Location
Two Sides
Belt Material
Neoprene
Industry Number
D498-3M-25
Belt Trade Size
D3M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D498-3M-25-DD
Zoro #
G808226227
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
D3M
Pitch Length
498 mm
Top Width
25 mm

Details

Pitch
3 mm
Tooth Location
Two Sides
Item
Timing Belt
Belt Material
Neoprene
Industry Number
D498-3M-25
Belt Series
Dual Dura-Sync Torque
Number of Teeth
166
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear

Description

One New Aftermarket Manufacturer Part D4983M25PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 498mm, No Of Teeth 166, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.