D500-S8M-1056 DAndD Powerdrive Timing Belt

  • Mfr # D500-S8M-1056-DD

  • Zoro # G708361851


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1056 mm
Belt Coating
Nylon
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D500-S8M-1056-DD
Zoro #
G708361851
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1056 mm
Belt Trade Size
DS8M
Top Width
50 mm

Details

Belt Coating
Nylon
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
D500-S8M-1056
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
132
Belt Series
Dual Dura-Sure Torque

Description

One New Aftermarket Manufacturer Part#: D500-S8M-1056PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S8M 8 mm, Belt Type: Double Sided, No. Of Teeth: 132, Widths: 50 mm, Outside Length: 1056 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.