Shop AFTERMARKET
See all product information
D5103M15 DAndD Powerdrive 3M Double Replacement Timing Belt
Mfr # D510-3M-15-DD
Zoro # G608228070
product price:Â $34.65
/eaKey Features
Reinforcing Cord Material
Fiberglass
Belt Trade Size
D3M
Belt Material
Neoprene
Belt Coating
Nylon
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D510-3M-15-DD
Zoro #
G608228070
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
D3M
Top Width
15 mm
Pitch Length
510 mm
Details
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Coating
Nylon
Tooth Shape
Curvilinear
Number of Teeth
170
Belt Series
Dual Dura-Sync Torque
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
D510-3M-15
Pitch
3 mm
Description
One New Aftermarket Manufacturer Part D5103M15PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 510mm, No Of Teeth 170, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliU
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.