Shop AFTERMARKET

D540L050 DAndD Powerdrive Timing Belt

  • Mfr # D540L050-DD

  • Zoro # G508362164


product price:  $47.99
/ea

Key Features

Pitch Length
54 in
Industry Number
D540L050
Belt Series
Dual Dura-Premium Torque
Top Width
1/2 in
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D540L050-DD
Zoro #
G508362164
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
54 in
Top Width
1/2 in
Belt Trade Size
DL

Details

Industry Number
D540L050
Belt Series
Dual Dura-Premium Torque
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
Two Sides
Number of Teeth
144
Reinforcing Cord Material
Fiberglass
Pitch
3/8 in
Belt Coating
Nylon
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part#: D540L050PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Double Sided, No. Of Teeth: 144, Widths: .500 Inch, Outside Length: 54 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.