Shop AFTERMARKET

D600-S14M-1400 DAndD Powerdrive Timing Belt

  • Mfr # D600-S14M-1400-DD

  • Zoro # G608362880


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1400 mm
Reinforcing Cord Material
Fiberglass
Top Width
60 mm
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D600-S14M-1400-DD
Zoro #
G608362880
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1400 mm
Top Width
60 mm
Belt Trade Size
DS14M

Details

Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Belt Coating
Nylon
Industry Number
D600-S14M-1400
Belt Series
Dual Dura-Sure Torque
Pitch
14 mm
Tooth Location
Two Sides
Number of Teeth
100

Description

One New Aftermarket Manufacturer Part#: D600-S14M-1400PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S14M 14 mm, Belt Type: Single Sided, No. Of Teeth: 100, Widths: 60 mm, Outside Length: 1400 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.