Shop AFTERMARKET

D610XH300 DAndD Powerdrive XH Double Replacement Timing Belt

  • Mfr # D610XH300-DD

  • Zoro # G008362718


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
Two Sides
Number of Teeth
70
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D610XH300-DD
Zoro #
G008362718
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
61 in
Belt Trade Size
DXH
Top Width
3 in

Details

Belt Material
Neoprene
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
Two Sides
Number of Teeth
70
Pitch
7/8 in
Industry Number
D610XH300
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Series
Dual Dura-Premium Torque

Description

One New Aftermarket Manufacturer Part#: D610XH300PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 3.000 Inch, Length: 61 Inch, No. Of Teeth: 70, Material: Neoprene, Series: XHFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.
  • Oil Resistant
  • Heat Resistant
  • Abrasion Resistant
  • Higher level of tooth jump resistance with dual sided teeth
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.