Shop AFTERMARKET

D630H075 DAndD Powerdrive Timing Belt

  • Mfr # D630H075-DD

  • Zoro # G208362969


product price:  $69.55
/ea

Key Features

Belt Material
Neoprene
Industry Number
D630H075
Top Width
3/4 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
126
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D630H075-DD
Zoro #
G208362969
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
3/4 in
Pitch Length
63 in
Belt Trade Size
DH

Details

Belt Material
Neoprene
Industry Number
D630H075
Reinforcing Cord Material
Fiberglass
Number of Teeth
126
Belt Series
Dual Dura-Premium Torque
Item
Timing Belt
Belt Coating
Nylon
Pitch
1/2 in
Tooth Shape
Trapezoidal
Tooth Location
Two Sides

Description

One New Aftermarket Manufacturer Part#: D630H075PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: H 1/2, Belt Type: Double Sided, No. Of Teeth: 126, Widths: .750 Inch, Outside Length: 63 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.