Shop AFTERMARKET
See all product information
D6968M85 DAndD Powerdrive 8M Double Replacement Timing Belt
Mfr # D696-8M-85-DD
Zoro # G408226535
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Industry Number
D696-8M-85
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D696-8M-85-DD
Zoro #
G408226535
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
85 mm
Belt Trade Size
D8M
Pitch Length
696 mm
Details
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Industry Number
D696-8M-85
Pitch
8 mm
Belt Series
Dual Dura-Sync Torque
Number of Teeth
87
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Description
One New Aftermarket Manufacturer Part D6968M85PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 85mm, Length 696mm, No Of Teeth 87, Material Neoprene, Series 8M, Pitch 8mmFEATURES amp BENEFITSDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUnlike trapezoidal tooth belts HTD timing belts have round tooth profiles to improve tension distribution and high horsepower ratings at low speedsliliCommonly used in automotive drive systems, packaging machinery and commercial printing equipmentliliHTD belts have metric pitches represented by their nomenclature So D100814M01 is a 14 millimeter pitch belt and should be used with a 14mm timing pulleyliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.