Shop AFTERMARKET

D8005M09 DAndD Powerdrive 5M Double Replacement Timing Belt

  • Mfr # D800-5M-09-DD

  • Zoro # G208227879


product price:  $37.35
/ea

Key Features

Top Width
9 mm
Belt Material
Neoprene
Pitch Length
800 mm
Number of Teeth
160
Tooth Location
Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D800-5M-09-DD
Zoro #
G208227879
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
9 mm
Pitch Length
800 mm
Belt Trade Size
D5M

Details

Belt Material
Neoprene
Item
Timing Belt
Number of Teeth
160
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Industry Number
D800-5M-09
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part D8005M09PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 800mm, No Of Teeth 160, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.