Shop AFTERMARKET

D800S14M1652 DAndD Powerdrive S14M STS Double Replacement Timing Belt

  • Mfr # D800-S14M-1652-DD

  • Zoro # G208228012


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Industry Number
D800-S14M-1652
Belt Material
Neoprene
Tooth Location
Two Sides
Top Width
80 mm
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D800-S14M-1652-DD
Zoro #
G208228012
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
80 mm
Belt Trade Size
DS14M
Pitch Length
1652 mm

Details

Industry Number
D800-S14M-1652
Belt Material
Neoprene
Tooth Location
Two Sides
Belt Coating
Nylon
Number of Teeth
118
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sure Torque
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Pitch
14 mm

Description

One New Aftermarket Manufacturer Part D800S14M1652PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 80mm, Length 1652mm, No Of Teeth 118, Material Neoprene, Series S14M, Pitch 14mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.