Shop AFTERMARKET

D82614M85 DAndD Powerdrive 14M Double Replacement Timing Belt

  • Mfr # D826-14M-85-DD

  • Zoro # G808229068


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Belt Series
Dual Dura-Sync Torque
Belt Trade Size
D14M
Industry Number
D826-14M-85
Number of Teeth
59
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D826-14M-85-DD
Zoro #
G808229068
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
D14M
Top Width
85 mm
Pitch Length
826 mm

Details

Belt Material
Neoprene
Item
Timing Belt
Belt Series
Dual Dura-Sync Torque
Industry Number
D826-14M-85
Number of Teeth
59
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Belt Coating
Nylon
Pitch
14 mm
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part D82614M85PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 85mm, Length 826mm, No Of Teeth 59, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.