Shop AFTERMARKET

D90S5M710 DAndD Powerdrive S5M STS Double Replacement Timing Belt

  • Mfr # D90-S5M-710-DD

  • Zoro # G208225523


product price:  $38.99
/ea

Key Features

Industry Number
D90-S5M-710
Tooth Shape
Modified Curvilinear
Pitch
5 mm
Belt Trade Size
DS5M
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D90-S5M-710-DD
Zoro #
G208225523
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
DS5M
Pitch Length
710 mm
Top Width
9 mm

Details

Industry Number
D90-S5M-710
Tooth Shape
Modified Curvilinear
Pitch
5 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
142
Belt Material
Neoprene
Belt Coating
Nylon
Belt Series
Dual Dura-Sure Torque

Description

One New Aftermarket Manufacturer Part D90S5M710PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 710mm, No Of Teeth 142, Material Neoprene, Series S5M, Pitch 5mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible n

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.