Shop AFTERMARKET

D9453M200 DAndD Powerdrive 3M Double Replacement Timing Belt

  • Mfr # D945-3M-200-DD

  • Zoro # G008226744


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D3M
Tooth Shape
Curvilinear
Top Width
200 mm
Pitch Length
945 mm
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D945-3M-200-DD
Zoro #
G008226744
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
D3M
Top Width
200 mm
Pitch Length
945 mm

Details

Tooth Shape
Curvilinear
Belt Material
Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Industry Number
D945-3M-200
Item
Timing Belt
Number of Teeth
315
Tooth Location
Two Sides
Belt Series
Dual Dura-Sync Torque

Description

One New Aftermarket Manufacturer Part D9453M200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 200mm, Length 945mm, No Of Teeth 315, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.