Shop AFTERMARKET

D9528M30 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D952-8M-30-DD

  • Zoro # G308227083


product price:  $85.99
/ea

Key Features

Belt Coating
Nylon
Top Width
30 mm
Number of Teeth
119
Industry Number
D952-8M-30
Pitch Length
952 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D952-8M-30-DD
Zoro #
G308227083
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
30 mm
Pitch Length
952 mm
Belt Trade Size
D8M

Details

Belt Coating
Nylon
Number of Teeth
119
Item
Timing Belt
Industry Number
D952-8M-30
Belt Series
Dual Dura-Sync Torque
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Tooth Shape
Curvilinear
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part D9528M30PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 30mm, Length 952mm, No Of Teeth 119, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.