Shop AFTERMARKET

D960-8M-12 DAndD Powerdrive Timing Belt

  • Mfr # D960-8M-12-DD

  • Zoro # G708361073


product price:  $46.65
/ea

Key Features

Top Width
12 mm
Pitch
8 mm
Belt Coating
Nylon
Belt Trade Size
D8M
Industry Number
D960-8M-12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D960-8M-12-DD
Zoro #
G708361073
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
12 mm
Belt Trade Size
D8M
Pitch Length
960 mm

Details

Pitch
8 mm
Item
Timing Belt
Belt Coating
Nylon
Industry Number
D960-8M-12
Number of Teeth
120
Tooth Shape
Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque
Tooth Location
Two Sides

Description

One New Aftermarket Manufacturer Part#: D960-8M-12PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Double Sided, No. Of Teeth: 120, Widths: 12 mm, Outside Length: 960 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.