Shop AFTERMARKET

D9603M15 DAndD Powerdrive 3M Double Replacement Timing Belt

  • Mfr # D960-3M-15-DD

  • Zoro # G408226702


product price:  $48.95
/ea

Key Features

Industry Number
D960-3M-15
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Series
Dual Dura-Sync Torque
Pitch Length
960 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D960-3M-15-DD
Zoro #
G408226702
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
960 mm
Belt Trade Size
D3M
Top Width
15 mm

Details

Industry Number
D960-3M-15
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Series
Dual Dura-Sync Torque
Pitch
3 mm
Tooth Location
Two Sides
Belt Coating
Nylon
Belt Material
Neoprene
Number of Teeth
320

Description

One New Aftermarket Manufacturer Part D9603M15PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 960mm, No Of Teeth 320, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.