Shop AFTERMARKET

D9768M30 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D976-8M-30-DD

  • Zoro # G008227130


product price:  $78.65
/ea

Key Features

Top Width
30 mm
Pitch Length
976 mm
Pitch
8 mm
Number of Teeth
122
Belt Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D976-8M-30-DD
Zoro #
G008227130
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
30 mm
Pitch Length
976 mm
Height
6 mm
Belt Trade Size
D8M

Details

Item
Timing Belt
Pitch
8 mm
Number of Teeth
122
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Industry Number
D976-8M-30
Belt Series
Dual Dura-Sync Torque
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part D9768M30PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 30mm, Length 976mm, No Of Teeth 122, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.