Shop AFTERMARKET
See all product information
Create Account
Double V-Belt, BB140, BB, 143 in, 21/32 in Top Width
- Mfr # ENB40-0006
- Zoro # G008230611
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BB
Number of Ribs
1
Top Width
21/32 in
Outside Length
143 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENB40-0006
- Zoro #
- G008230611
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Double V-Belt
- V-Belt Section
- BB
- Industry Number
- BB140
- Number of Ribs
- 1
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 143 in
Description
One New Aftermarket Replacement Double VBelt Made to be Universalfont faceArialbTech InfobOC length 2132 X 143Max Width 2132bReplaces Part Numbers bENB400006, BB140fontspanp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.