Shop AFTERMARKET
See all product information
Create Account
Double V-Belt, BB162, BB, CR, 165 in, 21/32 in Top Width
- Mfr # BB162
- Zoro # G005606631
product price:Â
$
71.85
/ea
Key Features
V-Belt Type
Classical Dual-Sided
V-Belt Section
BB
Number of Ribs
1
Top Width
21/32 in
Outside Length
165 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB162
- Zoro #
- G005606631
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Double V-Belt
- V-Belt Type
- Classical Dual-Sided
- V-Belt Section
- BB
- Industry Number
- BB162
- Number of Ribs
- 1
- Material
- CR
- Groove Angle
- 40 Degrees
- Core Cord
- Polyester
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 165 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.