Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecco Directional Light

  • Mfr # ECC-3945A-JN

  • Zoro # G508423902


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-3945A-JN
Zoro #
G508423902
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Mounting Grommet@ Round@ 8 Selectable Flashing Patterns@ Vibration And Shock Resistant Construction, AMPS: 0.500, CERTIFICATIONS: SAE J595, COLOR: Amber, HEIGHT: 1.260, HEIGHT: 32mm, LIGHTING: LED, MOUNTING: Grommet, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 102mm, WIDTH: 4.016-Arrowhead: 3945A; Ecco: 3940A, 3945A; Preco Alarms Andamp; Strobes: 7840AReplaces Part Numbers: ECC-3945A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.