Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-10479339-JN

  • Zoro # G508366704


product price: $1,961.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-10479339-JN
Zoro #
G508366704
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-FAMILY: Fits Delco 50MT, FAMILY TYPE: 400, VOLT: 24, POWER: 9 kw, HP: 12.069, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 11, GEAR OD: 2.201, GEAR OD: 55.900mm, SOLENOID POSITION: 38, LENGTH: 16.417, LENGTH: 417 mm, MOUNT HOLE ID 1: 17mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 17mm, MOUNT HOLE 3 TYPE: Unthreaded, INSULATED: TRUE, WET CLUTCH SEAL: FALSE, SOLENOID POSITION: 38 °-Arrowhead: D10479339; Fits Delco: 10461739, 10461744, 10478908, 10478911, 10478912, 10479123, 10479124, 10479126, 10479339, 10479340, 10479368, 1109222, 1109285, 1109286, 1109287, 1109288, 1109289, 1109290, 1109291, 1109292, 1109494, 1109553, 1109631, 1109638, 1109642, 1109643, 1109647, 1109649, 1109755, 1109759, 1109768, 1109771, 1109772, 1109774, 1109775, 1109776, 1109777, 1109780, 1109839, 1109840, 1109841, 1109842, 1109845, 1109846, 1109961, 1109965, 1109968, 1109973, 1109977, 1109978, 1109979, 1109985, 1990231, 1990237, 1990248, 1990249, 1990250, 1990251, 1990259, 1990260, 1990263, 1990264, 1990269, 1990270, 1990271, 1990273, 1990274, 1990276, 806, 809, 836, 847, 880, 888Replaces Part Numbers: DRA-10479339

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.