HA301892 CREE LED Flood Beam Light, 3150 Lumens Fits Case IH

  • Mfr # HA301892-HYC_2

  • Zoro # G608427145


product price:  $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA301892-HYC_2
Zoro #
G608427145
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket CREE LED Flood Beam Light, 3150 LumensFits Case IH Models: 180 Magnum Prior to S/N ZERH08099, Mid-Body, 190 Magnum Prior to S/N ZERH08099, Mid-Body, 200 Magnum Prior to S/N ZERH08099, Mid-Body, 210 Magnum Mid-Body, 215 Magnum Mid-Body, 220 Magnum Prior to S/N ZERH08099, Mid-Body, 225 Magnum Mid-Body, 235 Magnum Mid-Body, 240 Magnum Prior to S/N ZERH08099, Mid-Body, 245 Magnum Mid-Body, 250 Magnum Prior to S/N ZERH08099, Mid-Body, 255 Magnum Mid-Body, 260 Magnum Mid-Body, 275 Magnum Mid-Body, 280 Magnum Prior to S/N ZERH08099, Mid-Body, 290 Magnum Mid-Body, 305 Magnum Mid-Body, 310 Magnum Prior to S/N ZERH08099, Mid-Body, 315 Magnum Mid-Body, 335 Magnum Mid-Body, 340 Magnum Prior to S/N ZERH08099, Mid-Body, 370 Magnum Mid-Body, 380 Magnum Prior to S/N ZERH08099, Mid-Body, MX180 Mid-Body, MX200 Mid-Body, MX210 Mid-Body, MX215 Mid-Body, MX220 Mid-Body, MX230 Mid-Body, MX240 Mid-Body, MX245 Mid-Body, MX255 Mid-Body, MX270 Mid-Body, MX275 Mid-Body, MX285 Mid-Body, MX305 Mid-BodyTech Info:-Amps @12V4.5-Beam Style: Flood Beam-Dimensions: 3.5 x 6-Diode Manufacturer: CREE LED-Installation: Plug And Play Connection-Lens Material: Polycarbonate-Location: Mid-Body-Location: Rear Post-Lumen Range: 3000 - 3999-Raw Lumens: 3150-Shape: Rectangular-Sold As: Each-Volts: 9-32V-Waterproof Rating: IP67-Watts: 45Replaces Part Numbers: 301891A2, 47439746, 301891A1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.