HCW3528 2500 And 3000 PSI Double Acting Cylinder Rod 134 Bore 35

  • Mfr # HYI40-0712

  • Zoro # G408397068


product price:  $653.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYI40-0712
Zoro #
G408397068
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement 2500 amp 3000 PSI Double Acting CylinderTech InfoStroke 28Pin Centers Retracted in 3825Pin Centers Extended in 6625Rod 134, Bore 354 in Bore 3000 PSI, 5 in Bore 2500 PSIFeaturesSkived, honed tubingHeady duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStroke control may be installed on 8 inch strokesReplaces Part Numbers HCW3528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.